- Radial Bearing Type
- Tapered Bore Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Lubricant | Solid Oil |
| Bore Type | Tapered Bore |
| Cage Material | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Outer Ring Width | 2.87 in, 73 mm |
| Relubrication Feature | With |
| Rows of Balls | Multi |
| Inner Ring Width | 2.87 in, 73 mm |
| Inch/Metric | Metric |
| Inside Dia. | 100 mm |
| Row Type | 2 |
| Rolling Element | Spherical |
| Width | 2.87 in, 73 mm |
| Precision Rating | ABEC 1 |
| Material | Steel |
| I.D. | 100 mm |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Tolerance | Normal (PN) |
| O.D. | 215 mm |
| Outside Dia. | 215 mm |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Weight | 12.6 KG |
| EAN or UPC | 7316570097085 |

