- 3.94 in Inner Diameter
- 8.46 in Outer Diameter
- 2.87 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Bore Type | Tapered 1:12 |
| O.D. | 8.46 in, 215 mm |
| Width | 2.87 in, 73 mm |
| I.D. | 3.94 in, 100 mm |
| Rolling Element | Spherical |
| Outer Ring Width | 2.87 in, 73 mm |
| Internal Clearance | C2 |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 2.87 in, 73 mm |
| Cage Material | Bearing Steel |
| Weight | 27.992 LB |
| EAN or UPC | 7316572483411 |

