- Radial Bearing Type
- 100 mm Inside Diameter
- 215 mm Outside Diameter
- 73 mm Width
| Inch/Metric | Metric |
| Internal Clearance | CN |
| I.D. | 100 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| O.D. | 215 mm |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Inside Dia. | 100 mm |
| Rows of Balls | Multi |
| Outer Ring Width | 2.87 in, 73 mm |
| Precision Rating | ABEC 1 |
| Width | 2.87 in, 73 mm |
| Outside Dia. | 215 mm |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Lubricant | Solid oil |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| Inner Ring Width | 2.87 in, 73 mm |
| Weight | 28.66 LB |
| EAN or UPC | 7316571553344 |

