- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Inside Dia. | 95 mm |
| Cage Material | Bearing Steel |
| Width | 2.64 in, 67 mm |
| Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Inch/Metric | Metric |
| Inner Ring Width | 2.64 in, 67 mm |
| O.D. Type | Cylindrical |
| Outside Dia. | 200 mm |
| I.D. | 95 mm |
| Row Type | 2 |
| Rolling Element | Spherical |
| Precision Rating | ABEC 3 |
| O.D. | 200 mm |
| Outer Ring Width | 2.64 in, 67 mm |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Bore Type | Cylindrical |
| Weight | 22.386 LB |
| EAN or UPC | 7316570218138 |

