- 3.74 in Inner Diameter
- 7.87 in Outer Diameter
- 2.64 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Vibrating screens
- Crushers
- Gearboxes
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Inner Ring Width | 2.64 in, 67 mm |
| Tolerance | Special |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Row Type | 2 |
| Material | Bearing Steel |
| Radial Internal Clearance | C4 |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rolling Element | Spherical |
| O.D. | 7.87 in, 200 mm |
| I.D. | 3.74 in, 95 mm |
| Relubrication Feature | With |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 2.64 in, 67 mm |
| Bearing Type | Radial |
| Rows of Balls | Multi |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 3 |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| Outer Ring Width | 2.64 in, 67 mm |
| Inch/Metric | Metric |
| Weight | 22.871 LB |
| EAN or UPC | 7316570699043 |

