- Radial Bearing Type
- 95 mm Inside Diameter
- 200 mm Outside Diameter
- 67 mm Width
applications
- Red meat, pork and poultry
- Tunnel freezer application for frozen foods
- Vegetables, flour, cereal production
- Pharmaceutical
- Canning and bottling
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- Can be applied to almost any bearing
- NSF H1 approved
| I.D. | 95 mm |
| Outer Ring Width | 2.64 in, 67 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Material | Bearing Steel |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| Inner Ring Width | 2.64 in, 67 mm |
| Bearing Type | Radial |
| Outside Dia. | 200 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Width | 2.64 in, 67 mm |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Lubricant | Solid oil |
| O.D. | 200 mm |
| Inside Dia. | 95 mm |
| Weight | 22.43 LB |
| EAN or UPC | 7316574524273 |

