- Radial Bearing Type
- 90 mm Inside Diameter
- 190 mm Outside Diameter
- 64 mm Width
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Outside Dia. | 190 mm |
| O.D. | 190 mm |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.52 in, 64 mm |
| I.D. | 90 mm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Row Type | 2 |
| Bearing Type | Radial |
| Material | Bearing Steel |
| Lubricant | Solid oil |
| Outer Ring Width | 2.52 in, 64 mm |
| Rows of Balls | Multi |
| Width | 2.52 in, 64 mm |
| Rolling Element | Spherical |
| Inside Dia. | 90 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 19.434 LB |
| EAN or UPC | 7316571581071 |

