- Radial Bearing Type
- Tapered Bore Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Lubricant | Solid Oil |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| I.D. | 85 mm |
| Outside Dia. | 180 mm |
| Bore Type | Tapered Bore |
| Rows of Balls | Multi |
| Cage Material | Sheet Metal |
| O.D. | 180 mm |
| Row Type | 2 |
| Relubrication Feature | With |
| Width | 2.36 in, 60 mm |
| Internal Clearance | CN |
| Bearing Type | Radial |
| Material | Steel |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Rolling Element | Spherical |
| Inside Dia. | 85 mm |
| Cage Type | Sheet Metal |
| Outer Ring Width | 2.36 in, 60 mm |
| Inner Ring Width | 2.36 in, 60 mm |
| Tolerance | Normal (PN) |
| Weight | 17.086 LB |
| EAN or UPC | 7316571259512 |

