- Radial Bearing Type
- 85 mm Inside Diameter
- 180 mm Outside Diameter
- 60 mm Width
| Material | Bearing Steel |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Lubricant | Solid oil |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Inside Dia. | 85 mm |
| Width | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| I.D. | 85 mm |
| Outside Dia. | 180 mm |
| Row Type | 2 |
| Outer Ring Width | 2.36 in, 60 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 2.36 in, 60 mm |
| O.D. | 180 mm |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| O.D. Type | Cylindrical |
| Weight | 15.964 LB |
| EAN or UPC | 7316571553245 |

