- 3.35 in Inner Diameter
- 7.09 in Outer Diameter
- 2.36 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| O.D. | 7.09 in, 180 mm |
| Outer Ring Width | 2.36 in, 60 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | C2 |
| Inch/Metric | Metric |
| I.D. | 3.35 in, 85 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 2.36 in, 60 mm |
| Rolling Element | Spherical |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Width | 2.36 in, 60 mm |
| Precision Rating | ABEC 1 |
| Bore Type | Cylindrical |
| O.D. Type | Cylindrical |
| Weight | 16.272 KG |
| EAN or UPC | 7316575377557 |

