- 3.15 in Inner Diameter
- 6.69 in Outer Diameter
- 2.28 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| I.D. | 3.15 in, 80 mm |
| Inner Ring Width | 2.28 in, 58 mm |
| Rolling Element | Spherical |
| Cage Material | Bearing Steel |
| Internal Clearance | C1 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 6.69 in, 170 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 2.28 in, 58 mm |
| Row Type | 2 |
| Width | 2.28 in, 58 mm |
| Precision Rating | ABEC 1 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Weight | 14.04 LB |
| EAN or UPC | 7316570965902 |

