- 2.95 in Inner Diameter
- 6.3 in Outer Diameter
- 2.17 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Material | Bearing Steel |
| Outer Ring Width | 2.17 in, 55 mm |
| Internal Clearance | Special |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Precision Rating | ABEC 5 |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Round Bore |
| O.D. | 160 mm |
| Element Material | Bearing Steel |
| I.D. | 75 mm |
| Inner Ring Width | 2.17 in, 55 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Rolling Element | Spherical |
| Width | 2.17 in, 55 mm |
| Weight | 11.537 LB |
| EAN or UPC | 7316572898628 |

