- Radial Bearing Type
- 75 mm Inside Diameter
- 160 mm Outside Diameter
- 55 mm Width
| O.D. | 160 mm |
| Internal Clearance | C3 |
| Bore Type | Tapered 1:12 |
| Inch/Metric | Metric |
| Width | 2.17 in, 55 mm |
| Rolling Element | Spherical |
| Inner Ring Width | 2.17 in, 55 mm |
| Bearing Type | Radial |
| Outer Ring Width | 2.17 in, 55 mm |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Inside Dia. | 75 mm |
| Outside Dia. | 160 mm |
| Cage Material | Bearing Steel |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Lubricant | Solid oil |
| Row Type | 2 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| I.D. | 75 mm |
| Weight | 11.53 LB |
| EAN or UPC | 7316571904160 |

