- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Element Material | Bearing Steel |
| Internal Clearance | C4 |
| Rows of Balls | Multi |
| Relubrication Feature | With |
| I.D. | 70 mm |
| Static Load Rating [Max] | 96,670.00 lbf |
| Inner Ring Width | 2.01 in, 51 mm |
| Tolerance | Special |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| Outer Ring Width | 51 mm |
| Radial Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Steel |
| Dynamic Load Rating | 89,925.00 lbf |
| Precision Rating | ABEC 3 |
| Series | 22300 Series |
| O.D. Type | Cylindrical |
| Reference Speed | 3400 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Limiting Speed | 4500 rpm |
| Material | Steel |
| Row Type | 2 |
| Enclosure | Unsealed |
| O.D. | 150.0000 mm |
| Ring Modification | VA405 - Vibrating Screen Specification |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Width | 51 mm |
| Weight | 9.633 LB |
| EAN or UPC | 7316570343076 |

