- 2.76 in Inner Diameter
- 5.91 in Outer Diameter
- 2.01 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.01 in, 51 mm |
| Element Material | Bearing Steel |
| Internal Clearance | C1 |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 5.91 in, 150 mm |
| I.D. | 2.76 in, 70 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 2.01 in, 51 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Width | 2.01 in, 51 mm |
| Weight | 9.641 LB |
| EAN or UPC | 7316572869062 |

