- Tapered Bore
- 65 mm ID x 140 mm OD x 48 mm Wide
- C3 Clearance
- Steel Cage
- Std Tolerance
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Enclosure | Unsealed |
| Bearing Type | Radial Bearing |
| I.D. | 65 mm |
| Cage Material | Steel |
| Bore Type | Tapered Bore |
| Radial Internal Clearance | C3 |
| Ring Modification | W22 - Outer Ring w/Reduced Outside Diameter Tolerance |
| Tolerance | Standard |
| O.D. | 140 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Origin | Spherical Radial |
| Weight | 7.94 LB |
| EAN or UPC | 7316577748737 |

