- Radial Bearing Type
- 65 mm Inside Diameter
- 140 mm Outside Diameter
- 48 mm Width
| O.D. | 140 mm |
| Rows of Balls | Multi |
| Inside Dia. | 65 mm |
| Outside Dia. | 140 mm |
| I.D. | 65 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 7.839 LB |
| EAN or UPC | 7316571595757 |
| O.D. | 140 mm |
| Rows of Balls | Multi |
| Inside Dia. | 65 mm |
| Outside Dia. | 140 mm |
| I.D. | 65 mm |
| Bearing Type | Radial |
| Inch/Metric | Metric |
| Weight | 7.839 LB |
| EAN or UPC | 7316571595757 |