- 2.56 in Inner Diameter
- 5.51 in Outer Diameter
- 1.89 in Width
- Bearing Steel Cage Material
| Internal Clearance | C2 |
| O.D. Type | Cylindrical |
| Outside Dia. | 140 mm |
| Inside Dia. | 65 mm |
| Rows of Balls | Multi |
| I.D. | 65 mm |
| Width | 1.89 in, 48 mm |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.89 in, 48 mm |
| Outer Ring Width | 1.89 in, 48 mm |
| Bearing Type | Radial |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Row Type | 2 |
| Rolling Element | Spherical |
| O.D. | 140 mm |
| Weight | 7.82 LB |
| EAN or UPC | 7316576074929 |

