- Radial Bearing Type
- Tapered Bore Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 46 mm Width
| Relubrication Feature | With |
| Tolerance | Special |
| Rows of Balls | Multi |
| I.D. | 60 mm |
| Cage Type | Sheet Metal |
| Bearing Type | Radial |
| Radial Internal Clearance | Special |
| O.D. | 130 mm |
| Bore Type | Tapered Bore |
| Cage Material | Sheet Metal |
| Material | Steel |
| Inch/Metric | Metric |
| Weight | 6.623 LB |
| EAN or UPC | 7316577294067 |

