- Radial Bearing Type
- 60 mm Inside Diameter
- 130 mm Outside Diameter
- 46 mm Width
| I.D. | 60 mm |
| Bearing Type | Radial |
| Inside Dia. | 60 mm |
| Outside Dia. | 130 mm |
| Rows of Balls | Multi |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Weight | 6.623 LB |
| EAN or UPC | 7316572078761 |
| I.D. | 60 mm |
| Bearing Type | Radial |
| Inside Dia. | 60 mm |
| Outside Dia. | 130 mm |
| Rows of Balls | Multi |
| O.D. | 130 mm |
| Inch/Metric | Metric |
| Weight | 6.623 LB |
| EAN or UPC | 7316572078761 |