- 2.36 in Inner Diameter
- 5.12 in Outer Diameter
- 1.81 in Width
- Bearing Steel Cage Material
| Internal Clearance | C1 |
| O.D. | 130 mm |
| Element Material | Bearing Steel |
| Bore Type | Round Bore |
| Width | 1.81 in, 46 mm |
| Outer Ring Width | 1.81 in, 46 mm |
| I.D. | 60 mm |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Rolling Element | Spherical |
| Row Type | 2 |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 1.81 in, 46 mm |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Weight | 6.55 LB |
| EAN or UPC | 7316576653698 |

