- 2.17 in Inner Diameter
- 4.72 in Outer Diameter
- 1.69 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| O.D. | 4.72 in, 120 mm |
| Bore Type | Cylindrical |
| Cage Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Width | 1.69 in, 43 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| I.D. | 2.17 in, 55 mm |
| Material | Bearing Steel |
| Internal Clearance | C4 |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 1.69 in, 43 mm |
| Weight | 5.242 LB |

