- Radial Bearing Type
- 55 mm Inside Diameter
- 120 mm Outside Diameter
- 43 mm Width
applications
- Vegetables, flour, cereal production
- Canning and bottling
- Pharmaceutical
- Tunnel freezer application for frozen foods
- Red meat, pork and poultry
features
- Virtually maintenance free
- Increased HACCP compliance, reduces chance of grease contaminated food
- Extended service life and lower machine downtime
- NSF H1 approved
- Can be applied to almost any bearing
| I.D. | 55 mm |
| Inner Ring Width | 1.69 in, 43 mm |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Inside Dia. | 55 mm |
| O.D. | 120 mm |
| Outside Dia. | 120 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Rows of Balls | Multi |
| Outer Ring Width | 1.69 in, 43 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| Lubricant | Solid oil |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Width | 1.69 in, 43 mm |
| Weight | 5.242 LB |
| EAN or UPC | 7316574676972 |

