- Radial Bearing Type
- 50 mm Inside Diameter
- 110 mm Outside Diameter
- 40 mm Width
| I.D. | 50 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Lubricant | Solid oil |
| Bearing Type | Radial |
| Bore Type | Tapered 1:12 |
| Lubrication Hole/Groove | Hole and Groove |
| Inside Dia. | 50 mm |
| Width | 1.57 in, 40 mm |
| Row Type | 2 |
| O.D. Type | Cylindrical |
| O.D. | 110 mm |
| Rows of Balls | Multi |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Outside Dia. | 110 mm |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Material | Bearing Steel |
| Rolling Element | Spherical |
| Inner Ring Width | 1.57 in, 40 mm |
| Weight | 4.046 LB |
| EAN or UPC | 7316571724300 |

