- 1.97 in Inner Diameter
- 4.33 in Outer Diameter
- 1.57 in Width
- Bearing Steel Cage Material
| Material | Bearing Steel |
| Width | 1.57 in, 40 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 1.57 in, 40 mm |
| O.D. Type | Cylindrical |
| Outer Ring Width | 1.57 in, 40 mm |
| Cage Material | Bearing Steel |
| Internal Clearance | C1 |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 1.97 in, 50 mm |
| O.D. | 4.33 in, 110 mm |
| Rows of Balls | Multi |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Weight | 4.173 LB |
| EAN or UPC | 7316574963119 |

