- Radial Bearing Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Rows of Balls | Multi |
| Internal Clearance | CN |
| Rolling Element | Spherical |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Lubricant | Solid oil |
| Element Material | Bearing Steel |
| I.D. | 45 mm |
| Inside Dia. | 45 mm |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Width | 1.42 in, 36 mm |
| Bearing Type | Radial |
| O.D. | 100 mm |
| Outside Dia. | 100 mm |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.42 in, 36 mm |
| Inner Ring Width | 1.42 in, 36 mm |
| Weight | 3.103 LB |
| EAN or UPC | 7316572072431 |

