- 1.77 in Inner Diameter
- 3.94 in Outer Diameter
- 1.42 in Width
- Bearing Steel Cage Material
| Radial Internal Clearance | C4 |
| I.D. | 45 mm |
| Rows of Balls | Multi |
| Internal Clearance | C4 |
| Row Type | 2 |
| Outer Ring Width | 1.42 in, 36 mm |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Relubrication Feature | With |
| Bore Type | Round Bore |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Width | 1.42 in, 36 mm |
| O.D. | 100 mm |
| O.D. Type | Cylindrical |
| Bearing Type | Radial |
| Cage Material | Sheet Metal |
| Rolling Element | Spherical |
| Inner Ring Width | 1.42 in, 36 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Tolerance | Special |
| Material | Steel |
| Weight | 3.131 LB |
| EAN or UPC | 7316571636481 |

