- Radial Bearing Type
- 45 mm Inside Diameter
- 100 mm Outside Diameter
- 36 mm Width
| Rows of Balls | Multi |
| I.D. | 45 mm |
| Bearing Type | Radial |
| Outside Dia. | 100 mm |
| O.D. | 100 mm |
| Inside Dia. | 45 mm |
| Inch/Metric | Metric |
| Weight | 2.976 LB |
| EAN or UPC | 7316571879383 |
| Rows of Balls | Multi |
| I.D. | 45 mm |
| Bearing Type | Radial |
| Outside Dia. | 100 mm |
| O.D. | 100 mm |
| Inside Dia. | 45 mm |
| Inch/Metric | Metric |
| Weight | 2.976 LB |
| EAN or UPC | 7316571879383 |