- 1.57 in Inner Diameter
- 3.54 in Outer Diameter
- 1.3 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Enclosure | Unsealed |
| Cage Type | Sheet Metal |
| Internal Clearance | C4 |
| Bearing Type | Radial |
| Series | 22300 Series |
| Tolerance | Special |
| I.D. | 1.57 in, 40 mm |
| Material | Bearing Steel |
| Relubrication Feature | With |
| O.D. | 3.54 in, 90 mm |
| Rows of Balls | Multi |
| Radial Internal Clearance | C4 |
| Lubrication Hole/Groove | Hole and Groove |
| Bore Type | Cylindrical |
| Width | 1.3 in, 33 mm |
| Element Material | Bearing Steel |
| Cage Material | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Rating | ABEC 3 |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Row Type | 2 |
| Inner Ring Width | 1.3 in, 33 mm |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Inch/Metric | Metric |
| Outer Ring Width | 1.3 in, 33 mm |
| Weight | 2.266 LB |
| EAN or UPC | 7316571653341 |

