- Radial Shaft Seal
- 57 mm Shaft Diameter
- 122.17 mm Housing Bore Diameter
- 10 mm Width
| Lip Type | Single Lip w/Spring |
| Inch/Metric | Metric |
| Seal Application | General Purpose |
| Lip Material | Nitrile |
| Housing Bore Dia. | 122.17 mm |
| Spring Material | Carbon Steel Garter |
| Temperature Range [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Pressure | 10 psi |
| Shaft Dia. | 57 mm |
| Temperature Range [Max] | 250 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3600 |
| Construction | HMS83 |
| Seal Design | Assembled Design |
| Surface Speed [Nom] | 3,600 ft/min |
| Case Construction | Rubber Covered Steel Case |
| Weight | 0.457 LB |
| EAN or UPC | 85311164238 |

