- 12.6 in Inner Diameter
- 22.83 in Outer Diameter
- 5.91 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Row Type | 2 |
| Precision Rating | ABEC 1 |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Element Material | Bearing Steel |
| Outer Ring Width | 5.91 in, 150 mm |
| Width | 5.91 in, 150 mm |
| I.D. | 12.6 in, 320 mm |
| Bore Type | Cylindrical |
| Internal Clearance | CN |
| O.D. | 22.83 in, 580 mm |
| Inch/Metric | Metric |
| Inner Ring Width | 5.91 in, 150 mm |
| O.D. Type | Cylindrical |
| Weight | 397.713 LB |
| EAN or UPC | 7316572523087 |

