- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 5.51 in Width
- Bearing Steel Cage Material
| Row Type | 2 |
| Internal Clearance | C4 |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| I.D. | 300 mm |
| Rolling Element | Spherical |
| Inch/Metric | Metric |
| Outside Dia. | 540 mm |
| Material | Bearing Steel |
| Bearing Type | Radial |
| Inside Dia. | 300 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.51 in, 140 mm |
| Rows of Balls | Multi |
| O.D. | 540 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 5.51 in, 140 mm |
| Width | 5.51 in, 140 mm |
| Element Material | Bearing Steel |
| Weight | 316.583 LB |
| EAN or UPC | 7316572293522 |

