- 11.81 in Inner Diameter
- 21.26 in Outer Diameter
- 5.51 in Width
- Bearing Steel Cage Material
| O.D. | 540 mm |
| Outer Ring Width | 5.51 in, 140 mm |
| Cage Type | Sheet Metal |
| Bore Type | Round Bore |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Row Type | 2 |
| Material | Steel |
| Internal Clearance | C3 |
| Tolerance | Normal (PN) |
| Rolling Element | Spherical |
| Relubrication Feature | With |
| Inner Ring Width | 5.51 in, 140 mm |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| Bearing Type | Radial |
| Radial Internal Clearance | C3 |
| Cage Material | Sheet Metal |
| Precision Rating | ABEC 1 |
| Width | 5.51 in, 140 mm |
| I.D. | 300 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Weight | 316.583 LB |
| EAN or UPC | 7316571792118 |

