- 11.02 in Inner Diameter
- 19.69 in Outer Diameter
- 5.12 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Relubrication Feature | With |
| Internal Clearance | CN |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Tolerance | Normal (PN) |
| Radial Internal Clearance Specification | Normal Clearance |
| Dynamic Load Rating | 529,000.00 lbf |
| Bearing Type | Radial |
| Element Material | Bearing Steel |
| Radial Internal Clearance | Group N |
| Material | Steel |
| Lubrication Hole/Groove | Hole and Groove |
| Static Load Rating [Max] | 844,000.00 lbf |
| Row Type | 2 |
| Origin | Spherical Radial |
| O.D. | 500.0000 mm |
| Rows of Balls | Multi |
| O.D. Type | Cylindrical |
| I.D. | 280 mm |
| Bore Type | Tapered Bore |
| RIC | C0 |
| Limiting Speed | 1500 rpm |
| Precision Rating | ABEC 1 |
| Enclosure | Unsealed |
| Inner Ring Width | 5.12 in, 130 mm |
| Outer Ring Width | 5.12 in, 130 mm |
| Reference Speed | 1100 rpm |
| Family Name | Spherical Radial Bearing |
| Rolling Element | Spherical |
| Series | 22200 Series |
| Inch/Metric | Metric |
| Cage Type | Sheet Metal |
| Cage Material | Steel |
| Width | 130 mm |
| Weight | 250.886 LB |
| EAN or UPC | 7316571777375 |

