- Radial Shaft Seal
- 565.15 mm Shaft Diameter
- 615.95 mm Housing Bore Diameter
- 22.23 mm Width
description
- Metal clad seal has single spring-loaded sealing element with Duralip (was leather) exclusion element. Used where there is insufficient room for two seals. HDSA and HDSBare used to retain lubricants and exclude dirt in applications not wide enough to hold two seals.
| Lip Style | Internal |
| Case Construction | Steel Case w/Inner Case |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.062 Max |
| Cover/Compensation Ring/Plate Required | No |
| Temp Description | w/4 Lugs |
| Seal Design | Molded Design |
| Spring Material | Carbon Steel Garter |
| Pressure | 15 psi |
| Lip Type | Single Lip w/Spring |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 250 °F |
| Housing Bore Dia. | 615.95 mm |
| Seal Application | General Purpose |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 5,000 ft/min |
| Shaft Dia. | 565.15 mm |
| Construction | HDS2 |
| Weight | 10.691 LB |
| EAN or UPC | 85311136877 |

