- Radial Shaft Seal
- 565.15 mm Shaft Diameter
- 609.6 mm Housing Bore Diameter
- 19.05 mm Width
| Shaft Dia. | 565.15 mm |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.506 LB |
| EAN or UPC | 85311223812 |
| Shaft Dia. | 565.15 mm |
| Housing Bore Dia. | 609.6 mm |
| Lip Type | Non-Split |
| Inch/Metric | Metric |
| Weight | 10.506 LB |
| EAN or UPC | 85311223812 |