- Radial Bearing Type
- 260 mm Inside Diameter
- 480 mm Outside Diameter
- 130 mm Width
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- In accordance with ISO 15-1981
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
| Enclosure | Unsealed |
| Dynamic Load Rating | 517,000.00 lbf |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| I.D. | 260 mm |
| Bearing Type | Radial |
| Cage Material | Brass/Bronze |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Width | 130 mm |
| Series | 22200 Series |
| O.D. | 480.0000 mm |
| Tolerance | Standard |
| Limiting Speed | 1600 rpm |
| Bore Type | Round Bore |
| Family Name | Spherical Radial Bearing |
| Reference Speed | 1200 rpm |
| Origin | Spherical Radial |
| Rows of Balls | Multi |
| Static Load Rating [Max] | 799,000.00 lbf |
| Inch/Metric | Metric |
| RIC | C3 |
| Weight | 240.304 LB |
| EAN or UPC | 7316576653315 |

