- 10.24 in Inner Diameter
- 18.9 in Outer Diameter
- 5.12 in Width
- Bearing Steel Cage Material
| Cage Type | Sheet Metal |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Material | Steel |
| Radial Internal Clearance | Group N |
| Tolerance | Normal (PN) |
| Row Type | 2 |
| I.D. | 260 mm |
| Inch/Metric | Metric |
| Bore Type | Round Bore |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 5.12 in, 130 mm |
| O.D. | 480 mm |
| Internal Clearance | CN |
| Relubrication Feature | With |
| Outer Ring Width | 5.12 in, 130 mm |
| Rows of Balls | Multi |
| Width | 5.12 in, 130 mm |
| Bearing Type | Radial |
| Precision Rating | ABEC 1 |
| Cage Material | Sheet Metal |
| Weight | 240.304 LB |
| EAN or UPC | 7316571787541 |

