- 9.45 in Inner Diameter
- 17.32 in Outer Diameter
- 4.72 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Cage Material | Steel |
| Row Type | 2 |
| Relubrication Feature | With |
| Reference Speed | 1300 rpm |
| Tolerance | Normal (PN) |
| Enclosure | Unsealed |
| Internal Clearance | CN |
| Origin | Spherical Radial |
| Bore Type | Round Bore |
| Precision Rating | ABEC 1 |
| Limiting Speed | 1800 rpm |
| O.D. | 440.0000 mm |
| Dynamic Load Rating | 430,000.00 lbf |
| Static Load Rating [Max] | 675,000.00 lbf |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 240 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Width | 120 mm |
| Series | 22200 Series |
| Radial Internal Clearance | Group N |
| Cage Type | Sheet Metal |
| O.D. Type | Cylindrical |
| RIC | C0 |
| Inch/Metric | Metric |
| Family Name | Spherical Radial Bearing |
| Element Material | Bearing Steel |
| Material | Steel |
| Outer Ring Width | 4.72 in, 120 mm |
| Inner Ring Width | 4.72 in, 120 mm |
| Rows of Balls | Multi |
| Bearing Type | Radial |
| Rolling Element | Spherical |
| Weight | 186.511 LB |
| EAN or UPC | 7316576653247 |

