- 8.66 in Inner Diameter
- 15.75 in Outer Diameter
- 4.25 in Width
- Bearing Steel Cage Material
| Locating | Slot or Notch |
| Element Material | Bearing Steel |
| Inside Dia. | 220 mm |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| I.D. | 220 mm |
| Material | Bearing Steel |
| Inner Ring Width | 4.25 in, 108 mm |
| Cage Material | Bearing Steel |
| Rolling Element | Spherical |
| O.D. Type | Cylindrical |
| Internal Clearance | C3 |
| Bore Type | Cylindrical |
| Outer Ring Width | 4.25 in, 108 mm |
| Rows of Balls | Multi |
| Outside Dia. | 400 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 1 |
| Width | 4.25 in, 108 mm |
| O.D. | 400 mm |
| Bearing Type | Radial |
| Weight | 142.198 LB |
| EAN or UPC | 7316570252811 |

