- 7.87 in Inner Diameter
- 14.17 in Outer Diameter
- 3.86 in Width
- Bearing Steel Cage Material
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Outer Ring Width | 3.86 in, 98 mm |
| I.D. | 7.87 in, 200 mm |
| Width | 3.86 in, 98 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. | 14.17 in, 360 mm |
| Row Type | 2 |
| Bore Type | Tapered 1:12 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Inner Ring Width | 3.86 in, 98 mm |
| Weight | 97.444 LB |
| EAN or UPC | 7316575239053 |

