- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 3.39 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Internal Clearance | C4 |
| Bore Type | Tapered 1:12 |
| Rolling Element | Spherical |
| Outer Ring Width | 3.39 in, 86 mm |
| Inner Ring Width | 3.39 in, 86 mm |
| I.D. | 7.09 in, 180 mm |
| O.D. Type | Cylindrical |
| Cage Material | Bearing Steel |
| Row Type | 2 |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Bearing Steel |
| O.D. | 12.6 in, 320 mm |
| Element Material | Bearing Steel |
| Width | 3.39 in, 86 mm |
| Precision Rating | ABEC 1 |
| Weight | 67.373 LB |
| EAN or UPC | 7316571125442 |

