- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 3.39 in Width
- Bearing Steel Cage Material
applications
- Vibrating screens
- Crushers
- Papermaking machines
- Fans
- Gearboxes
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| Internal Clearance | C4 |
| Tolerance | Normal (PN) |
| Bearing Type | Radial, Radial Bearing |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 3.39 in, 86 mm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| I.D. | 170 mm |
| Cage Material | Steel |
| Material | Steel |
| Cage Type | Sheet Metal |
| Width | 3.39 in, 86 mm |
| O.D. Type | Cylindrical |
| Bore Type | Round Bore |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Radial Internal Clearance | C4 |
| Inch/Metric | Metric |
| Rolling Element | Spherical |
| Rows of Balls | Double |
| Row Type | 2 |
| Outer Ring Width | 3.39 in, 86 mm |
| O.D. | 310 mm |
| Weight | 62.832 LB |
| EAN or UPC | 7316571240527 |

