- Straight Bore
- 160 mm ID x 290 mm OD x 80 mm Wide
- C3 Clearance
- Steel Cage
- Std Tolerance
applications
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
- Fans
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
compliances
- 0
| O.D. | 290 mm |
| Enclosure | Unsealed |
| Bore Type | Round Bore |
| Radial Internal Clearance | C3 |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Ring Modification | W26 - Six Lubrication Holes in Inner Ring, W33 - Lubrication Groove & 3 Holes in Outer Ring, Combination of W26 & W33 |
| Tolerance | Standard |
| Cage Material | Steel |
| I.D. | 160 mm |
| Bearing Type | Radial Bearing |
| Weight | 50.56 LB |
| EAN or UPC | 7316577035059 |

