- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
- Bearing Steel Cage Material
| Rolling Element | Spherical |
| Bore Type | Tapered 1:12 |
| Outer Ring Width | 2.68 in, 68 mm |
| Internal Clearance | C3 |
| Locating | Slot or Notch |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Lubrication Hole/Groove | Hole and Groove |
| Inner Ring Width | 2.68 in, 68 mm |
| Row Type | 2 |
| Width | 2.68 in, 68 mm |
| I.D. | 5.51 in, 140 mm |
| Cage Material | Bearing Steel |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| O.D. | 9.84 in, 250 mm |
| Weight | 31.217 LB |
| EAN or UPC | 7316575893095 |

