- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
- Bearing Steel Cage Material
| Rows of Balls | Multi |
| Cage Type | Sheet Metal |
| Lubrication Hole/Groove | Hole and Groove |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Element Material | Bearing Steel |
| Inner Ring Width | 2.68 in, 68 mm |
| Cage Material | Sheet Metal |
| Relubrication Feature | With |
| Row Type | 2 |
| Radial Internal Clearance | C5 |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 2.68 in, 68 mm |
| Width | 2.68 in, 68 mm |
| Inch/Metric | Metric |
| Internal Clearance | C5 |
| I.D. | 140 mm |
| Material | Steel |
| Bore Type | Round Bore |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| O.D. | 250 mm |
| Weight | 31.081 LB |
| EAN or UPC | 7316570121063 |

