- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 2.68 in Width
- Bearing Steel Cage Material
applications
- Fans
- Crushers
- Vibrating screens
- Papermaking machines
- Gearboxes
features
- Excellent performance at high temperatures
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
compliances
- 0
| Inner Ring Width | 2.68 in, 68 mm |
| Precision Rating | ABEC 1 |
| Internal Clearance | C3 |
| Radial Internal Clearance | C3 |
| Rows of Balls | Multi |
| Outer Ring Width | 2.68 in, 68 mm |
| Cage Material | Steel |
| Housing Fillet Radius [Max] | 2.5 mm |
| Bore Type | Round Bore |
| Inch/Metric | Metric |
| Fillet Radius | 2.5 mm |
| Row Type | 2 |
| Cage Type | Sheet Metal |
| Ring Modification | W33 - Lubrication Groove & 3 Holes in Outer Ring |
| Relubrication Feature | With |
| Rolling Element | Spherical |
| Bearing Type | Radial |
| Shaft Fillet Radius [Max] | 2.500 mm |
| O.D. Type | Cylindrical |
| Tolerance | Special |
| Origin | Spherical Radial |
| I.D. | 140 mm |
| O.D. | 250 mm |
| Width | 2.68 in, 68 mm |
| Enclosure | Unsealed |
| Element Material | Bearing Steel |
| Limiting Speed - Oil | 2200 rpm |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Lubrication Hole/Groove | Hole and Groove |
| Material | Steel |
| Weight | 31.037 LB |
| EAN or UPC | 7316576600159 |

