- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
- Bearing Steel Cage Material
applications
- Fans
- Papermaking machines
- Gearboxes
- Crushers
- Vibrating screens
features
- Self-aligning, robust design
- Very high load carrying capacity
- Reduced friction and minimum heat generation
- Excellent performance at high temperatures
- In accordance with ISO 15-1981
| Limiting Speed | 3600 rpm |
| Enclosure | Unsealed |
| Lubrication Hole/Groove | Hole and Groove |
| Rows of Balls | Multi |
| Material | Steel |
| Static Load Rating [Max] | 209,072.00 lbf |
| Row Type | 2 |
| Cage Material | Steel |
| RIC | C3 |
| Bearing Type | Radial |
| Inner Ring Width | 2.52 in, 64 mm |
| Tolerance | Normal (PN) |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Family Name | Spherical Radial Bearing |
| Outer Ring Width | 2.52 in, 64 mm |
| Internal Clearance | C3 |
| Width | 64 mm |
| Rolling Element | Spherical |
| Radial Internal Clearance | C3 |
| Element Material | Bearing Steel |
| Ring Modification | Lubrication Groove & 3 Holes in Outer Ring is Standard |
| Cage Type | Sheet Metal |
| Precision Rating | ABEC 1 |
| Bore Type | Tapered Bore |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Dynamic Load Rating | 165,235.00 lbf |
| Relubrication Feature | With |
| Reference Speed | 2400 rpm |
| O.D. | 230.0000 mm |
| Series | 22200 Series |
| I.D. | 130 mm |
| Weight | 24.493 LB |
| EAN or UPC | 7316570481938 |

