- 5.12 in Inner Diameter
- 9.06 in Outer Diameter
- 2.52 in Width
- Bearing Steel Cage Material
| Inch/Metric | Metric |
| Rows of Balls | Multi |
| Element Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Rolling Element | Spherical |
| Precision Rating | ABEC 1 |
| Material | Bearing Steel |
| Width | 2.52 in, 64 mm |
| Internal Clearance | C2 |
| O.D. | 230 mm |
| I.D. | 130 mm |
| Inner Ring Width | 2.52 in, 64 mm |
| Bore Type | Round Bore |
| Cage Material | Bearing Steel |
| Outer Ring Width | 2.52 in, 64 mm |
| Bearing Type | Radial |
| Lubrication Hole/Groove | Hole and Groove |
| Row Type | 2 |
| Weight | 25.073 LB |
| EAN or UPC | 7316570529685 |

