- Radial Bearing Type
- Tapered Bore Type
- 110 mm Inside Diameter
- 200 mm Outside Diameter
- 53 mm Width
| O.D. | 200 mm |
| Width | 2.09 in, 53 mm |
| Outside Dia. | 200 mm |
| Lubrication Hole/Groove | Hole and Groove |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Outer Ring Width | 2.09 in, 53 mm |
| Bearing Type | Radial |
| Cage Type | Sheet Metal |
| I.D. | 110 mm |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | Group 3 (C3) |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Rows of Balls | Multi |
| Material | Steel |
| Rolling Element | Spherical |
| Row Type | 2 |
| Inner Ring Width | 2.09 in, 53 mm |
| Relubrication Feature | With |
| Lubricant | Solid Oil |
| Internal Clearance | C3 |
| Inside Dia. | 110 mm |
| Element Material | Bearing Steel |
| Bore Type | Tapered Bore |
| Weight | 15.357 LB |
| EAN or UPC | 7316571325606 |

